Beli dc gear motors di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tsukasa Electric DC Gear Motor (Motor Listrik)
    Mulai

    Rp969.900

    Tsukasa Electric DC Gear Motor (Motor Listrik)
    atribut:
    • Motor Type: Geared Motor
    • Mounting Method: Flange Mounting
    • Power Supply: Direct Current
    • Rated Voltage (V): 12
    • Reduction Ratio: 200
    • Dimension L (mm): 28
    • Number of Steps: 5
    • Output Rating (W): 2.3
    • Rated Current (mA) : 330
    • Rated Torque (mN/m): 441
    • Rotation Speed (rpm): 28.1
  2. DAYTON General Purpose DC Motor
    Mulai

    Rp4.899.900

    DAYTON General Purpose DC Motor
    Deskripsi:
    NEMA frame general purpose DC motors have standard dimensions with a specific NEMA designation that allows drop-in replacement of motors from multiple suppliers with no modifications required to existing installations. They are designed for mechanical loads and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.
    atribut:
    • UNSPSC: 26101603
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: General Purpose
    • Motor Bearings: Ball
    • Motor Design: Permanent Magnet DC
    • Motor Mounting Type: Face/Base
    • Motor Shaft Rotation: CW/CCW
  3. DAYTON DC Gearmotor (Motor Listrik)
    Mulai

    Rp1.299.900

    DAYTON DC Gearmotor (Motor Listrik)
    Deskripsi:
    Parallel shaft subfractional DC gearmotors use a gearbox to reduce the input speed from a very small electric motor, keeping the gearbox output and motor shafts parallel for the most compact applications.
    atribut:
    • Maximum Ambient Temperature (°C): 40
    • Mounting Orientation: Any Angle
    • Rotation: CW/CCW
    • Thermal Protection: None
  4. Orientalmotor Brushless DC Motor BX2 Series AC Type
    Mulai

    Rp1.799.900

    Orientalmotor Brushless DC Motor BX2 Series AC Type
    Deskripsi:
    Accessories: Motor: gear head,
  5. Orientalmotor Stepper Motor PK Series
    Mulai

    Rp1.399.900

    Orientalmotor Stepper Motor PK Series
    atribut:
    • Motor Type: 2-Phase
  6. Yuema Brake Motors B34 1000RPM YAB Series with Lenze DC Brake
    Mulai

    Rp3.199.900

    Yuema Brake Motors B34 1000RPM YAB Series with Lenze DC Brake
    Deskripsi:
    YUEMA BRAKE MOTORS, YAB SERIES, WITH LENZE DC BRAKETop Cover Terminal Box, Class F, IP55 ProtectionBlue Colour (RAL 5010), Aluminium Casing
    atribut:
    • Casing: Aluminium
    • Color: Blue
    • Degree of Protection: IP55
    • Mounting: B34
    • Number of Pole: 6
    • Speed (rpm): 1000
  7. RS PRO DC gear motor RS Pro 66 rpm 918D series
    Mulai

    Rp709.900

    RS PRO DC gear motor RS Pro 66 rpm 918D series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. RS PRO DC gear motor RS Pro 6 rpm 918D series
    Mulai

    Rp1.099.900

    RS PRO DC gear motor RS Pro 6 rpm 918D series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. RS PRO Geared DC Motor
    Mulai

    Rp589.900

    RS PRO Geared DC Motor
    Deskripsi:
    Model MotorsThe RS PRO DC Motor are a range of motors that feature a variety of high power motors, essential for a variation in speed torque, motor speed and voltage. A durable construction ensures the application will perform to a high standard.A number of devices that allow a DC motor to control the application via speed, drive and power. An example of these devices are:• Vacuum cleaners• Air Compressors• Hair Dryers• Power ToolsPermanent Magnet MotorsSuitable for motion, movement or positioning applications, where the user can select the drive or gearbox unit to be fitted.
    atribut:
    • Core Construction: Iron Core
    • Current Rating (A): 2.85
    • DC Motor Type: Geared
    • Dimensions (mm): 35.8 (Dia.)x50
    • Length (mm): 50
    • Max. Output Torque (g.cm): 154.4
    • Output Speed (rpm): 13360
    • Power Rating (W): 21.2
    • Shaft Diameter (mm): 3.18
    • Supply Voltage (V): 4.5 - 15 DC
  10. RS PRO DC gear motor RS Pro 1425 rpm 975D series
    Mulai

    Rp2.599.900

    RS PRO DC gear motor RS Pro 1425 rpm 975D series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. Tsukasa Electric DC Brushless Motor
    Mulai

    Rp2.599.900

    Tsukasa Electric DC Brushless Motor
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. Mellor Electric DC Motor Brush 24V DC Series
    Mulai

    Rp1.399.900

    Mellor Electric DC Motor Brush 24V DC Series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. Tsukasa Electric DC Geared Motor TG-85E-KU Type (Motor Listrik)
    Mulai

    Rp899.900

    Tsukasa Electric DC Geared Motor TG-85E-KU Type (Motor Listrik)
    atribut:
    • Type: Geared motor
    • Voltage (V): 24
    • Reduction Ratio: 75
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Power Supply: DC
    • Shape of Shank: D cut
    • Type of Sign: Flange mounting
  14. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  15. Tsukasa Electric DC Geared Motor (Motor Listrik)
    Mulai

    Rp599.900

    Tsukasa Electric DC Geared Motor (Motor Listrik)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. Fuji Electric Motor Indoor Type Leg Mounted Low Voltage 3-Phase Premium Efficiency (Dinamo Motor Listrik)
    Mulai

    Rp8.999.900

    Fuji Electric Motor Indoor Type Leg Mounted Low Voltage 3-Phase Premium Efficiency (Dinamo Motor Listrik)
    atribut:
    • Power Supply: Three-phase
    • Rated Frequency (Hz): 50/60
    • Number of Poles: 4
    • Operating Temperature Range (°C): -30~+50
    • Standard: Application: JIS C 4213, Efficiency: JIS 4034-30: 2011 (IE3 equivalent)
    • Type: General-purpose motor
    • Type of Sign: Leg mounting
  17. OLI Vibrators Motor SVE Series
    Mulai

    Rp1.999.900

    OLI Vibrators Motor SVE Series
    Deskripsi:
    Warranty : 1years
    atribut:
    • Poles: 2 Poles
    • Speed (rpm): 3000
Daftar Harga dc gear motors Terbaru October 2026
Tsukasa Electric DC Gear Motor (Motor Listrik)Rp969.900
DAYTON General Purpose DC MotorRp4.899.900
DAYTON DC Gearmotor (Motor Listrik)Rp1.299.900
Orientalmotor Brushless DC Motor BX2 Series AC TypeRp1.799.900
Orientalmotor Stepper Motor PK SeriesRp1.399.900
Yuema Brake Motors B34 1000RPM YAB Series with Lenze DC BrakeRp3.199.900
RS PRO DC gear motor RS Pro 66 rpm 918D seriesRp709.900
RS PRO DC gear motor RS Pro 6 rpm 918D seriesRp1.099.900
RS PRO Geared DC MotorRp589.900
RS PRO DC gear motor RS Pro 1425 rpm 975D seriesRp2.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)